PHS 06B-1AH17
Description
PHS 06B-1AH17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1AH17
BDI # 1284551
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
PHS 06B-1BH17
Description
PHS 06B-1BH17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH17
BDI # 1284624
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
PHS 06B-1DSA17
Description
PHS 06B-1DSA17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA17
BDI # 1284710
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore
35BS17 1/2
Description
35BS17 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 17T 1/2" BORE
Part # 35BS17 1/2
BDI # 618678
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Global Part Number GPN:
32302
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
35BS17HT 1
Description
35BS17HT 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 35BS17HT 1
BDI # 618682
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Global Part Number GPN:
32996
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore