MB 7

COMPARE

MB 7

Description
MB 7 BEARING LOCKWASHER ; 10EA/PAK

TIMKEN

Part # MB7

BDI # 1366666

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Outside Diameter - Millimeter: 57
Inside Diameter - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
MMN525BS57PP DM

COMPARE

MMN525BS57PP DM

Description
MMN525BS57PP DM PRECISION BALL BEARING ; SCREW SUPER PREC

TIMKEN

Part # MMN525BS57PP DM

BDI # 1366963

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.244
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Double Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Nylon
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
SM1100KS

COMPARE

SM1100KS

Description
SM1100KS + COL INSERT BEARING ; 1" BORE IR WID 2.244" OD

TIMKEN

Part # SM1100KS + COL

BDI # 1373320

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.244
Length Thru Bore - Millimeter: 44.044
Outer Race Profile: Spherical
Global Part Number GPN: 561732
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 50X57

COMPARE

SLD 350 MM 50X57

Description
SLD 350 MM 50X57 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-50X57

BDI # 599455

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.244

Outside Diameter - Millimeter: 57
Bore - Millimeter: 50
Length - Millimeter: 10
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.394

Price Inventory : Available to order
Loading Price
QTY