R20
Description
R20 DEEP GROOVE BALL BEARING ; 1-1/4" BOREX2-1/4" ODX3/8 " W 1-ROW
Part # R20
BDI # 1193086
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4866
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1610 X 1-IK
Description
1610 X 1-IK TL BUSHING ; 1" BORE 2-1/4" OD 1" LTB
Part # 119219
BDI # 256809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Integral Key
Global Part Number GPN:
459911
Bushing Series:
1610
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Global Part Number GPN:
469952
Bushing Series:
1610
4T-15520
Description
4T-15520 TAPERED RLR BRG CUP ; SGL 2.25"X0.5313" STL
Part # 15520
BDI # 17141445
Features
Component:
Cup
Width - Millimeter:
13.487
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
57.15
Other Features:
Hardened Steel Case
Precision Class:
Standard
Basic Number:
15520
CB-2436-52
Description
CB-2436-52 SLEEVE BEARING ; 1-1/2" BORE 2-1/4" OD 6-1/2" LTB
Part # 104719
BDI # 523142
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
6.5
Global Part Number GPN:
489841