LF8 CYLINDRICAL HUB .47 RSB
Description
LF8 CYLINDRICAL HUB .47 RSB
Part # LF8-HUB CYL-.47 RSB
BDI # 593581
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.36
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
2480In-Lbs
DI90-6 SPACER BSE 5
Description
DI90-6 SPACER BSE 5.00 OAL 3.58 ; DI 90 DISC CPLG
Part # DI90-6-SPCR-BSE=5"
BDI # 598778
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.36
Outside Diameter - Millimeter:
59.944
Coupling Type:
Disc Coupling
Torque:
4200In-Lbs
LF12 CYLINDRICAL HUB .50 RSB
Description
LF12 CYLINDRICAL HUB .50 RSB
Part # LF12-HUB CYL-.50 RSB
BDI # 595485
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.36
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
3190In-Lbs
LF8 CYLINDRICAL HUB 7/8 3/16X3/32 KW
Description
LF8 CYLINDRICAL HUB 7/8 3/16X3/32 KW ; POR
Part # 68514447857
BDI # 19073605
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.36
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
2480In-Lbs
LF8 CYLINDRICAL HUB 13T 16/32DP HARDENED
Description
LF8 CYLINDRICAL HUB 13T 16/32DP HARDENED ; POR
Part # 68514461903
BDI # 19073853
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.36
Length Thru Bore - Millimeter:
41.91
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
59.944
Coupling Type:
Elastomeric Coupling
Torque:
2480In-Lbs