JL68111Z-2
Description
JL68111Z-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 60MM OD
Part # JL68111Z-K0541
BDI # 1360410
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
60
Other Features:
Light Duty
Global Part Number GPN:
647233
Precision Class:
Standard
Basic Number:
JL68111Z
SET24-900SA
Description
SET24-900SA TPD RLR MULTI-BRNG KIT ; 1.378" BORE X 2.362" OD
Part # SET24-900SA
BDI # 1373049
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
35
Bore - Inch:
1.378
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
JL68145 (1) | JL68111Z (1)
Basic Number:
SET24
Precision Class:
Standard
MMF515BS60PP DM
Description
MMF515BS60PP DM PRECISION BALL BEARING
Part # MMF515BS60PP DM
BDI # 1366948
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Super Precision | Flanged | With Tighter Lateral Eccentricity
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1850
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
35
Length - Millimeter:
28
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch:
1.102
SLD 1500 IN 1-1/4
Description
SLD 1500 IN 1-1/4 SHAFT LOCKING DEVICE
Part # SLD-1500-IN-1-1/4
BDI # 599015
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Bore - Millimeter:
31.75
Length - Millimeter:
20
Other Features:
12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
0.787