B-LOC B400 1-3/8IN
Description
B-LOC B400 1-3/8IN KEYLESS BUSHING ; 2.365" OD
Part # T402106
BDI # 19305354
Features
Component:
Keyless Screw Locking Assembly
Series:
B400
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.365
Outside Diameter - Millimeter:
60.071
Bore - Millimeter:
34.925
Length - Millimeter:
20
Other Features:
12 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch:
0.787
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.365
Outside Diameter - Millimeter:
60.071
Bore - Millimeter:
34.925
Length - Millimeter:
19.634
Other Features:
10 Locking Screws
Length - Inch:
0.773
AAM5060-35
Description
AAM5060-35 SLEEVE BEARING ; 50MM X 60MM X 35MM SINTERED BRONZE
Part # AAM5060-35
BDI # 704246
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
2.365
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
1.378
Outside Diameter - Millimeter:
60.076
AAM5060-70
Description
AAM5060-70 SLEEVE BEARING ; 50MM X 60MM X 70MM SINTERED BRONZE
Part # AAM5060-70
BDI # 704249
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
2.365
Length Thru Bore - Millimeter:
70
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
2.756
Outside Diameter - Millimeter:
60.076
AAM5060-75
Description
AAM5060-75 SLEEVE BEARING ; 50MM X 60MM X 75MM SINTERED BRONZE
Part # AAM5060-75
BDI # 704250
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.969
Nominal Outside Diameter - Inch:
2.362
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
2.365
Length Thru Bore - Millimeter:
75
Nominal Bore - Millimeter:
50
Length Thru Bore - Inch:
2.953
Outside Diameter - Millimeter:
60.076