Page 1 of 1015

Next

Compare
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
INS-GT-30M-CR

COMPARE

INS-GT-30M-CR

Description
INS-GT-30M-CR INSERT BALL BRG

DODGE

Part # 129831

BDI # 260817

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 40.9
Outer Race Profile: Spherical
Global Part Number GPN: 560662
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
Loading Price
QTY
UEL206D1

COMPARE

UEL206D1

Description
UEL206D1 INSERT BEARING ; 30MM ID 62MM OD 48.4MM W

NTN

Part # UEL206D1

BDI # 1235193

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Light Duty | Steel Cage
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 48.4
Outer Race Profile: Spherical
Global Part Number GPN: 564773
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
6305NR

COMPARE

6305NR

Description
6305NR DEEP GROOVE BALL BEARING ; 25MM BOREX62MM ODX17MM W 1-ROW

NSK

Part # 6305NR

BDI # 1186738

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5411
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY