Page 1 of 1016

Next

Compare
5305ZZCD3

COMPARE

5305ZZCD3

Description
5305ZZCD3

KOYO

Part # 5305ZZCD3

BDI # 553607

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Cage Material: Steel
Internal Clearance: CD3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
ER-17

COMPARE

ER-17

Description
ER-17 INSERT BEARING ; 1-1/16"X7/8"

SEALMASTER

Part # 701059

BDI # 354189

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 22.225
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Global Part Number GPN: 563321
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
INS-SC-104S

COMPARE

INS-SC-104S

Description
INS-SC-104S INSERT BALL BRG ; 1-1/4" BORE IR WID 2.441" OD

DODGE

Part # 123469

BDI # 258340

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 17.958
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.331
Outer Race Profile: Spherical
Global Part Number GPN: 560704
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY