Page 1 of 14

Next

Compare
32M2TXCTN

COMPARE

32M2TXCTN

Description
32M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL

GATES

Part # 46574492

BDI # 22151040

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.53
Outside Diameter - Millimeter: 64.262
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 125 Inch | Burst Pressure 6000 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 50.8
Color: Black

Price Inventory : In stock
Loading Price
QTY
32M2TX25FT

COMPARE

32M2TX25FT

Description
32M2T X25FT HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID SAE 100R16

GATES

Part # 46574611

BDI # 22151036

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.53
Outside Diameter - Millimeter: 64.262
Other Features: 2 Wire Braid
Typical Use: Automotive

Inside Diameter - Millimeter: 50.8
Color: Black

Price Inventory : In stock
Loading Price
QTY
L09919MM

COMPARE

L09919MM

Description
L09919MM JAW COUPLING HUB

TB WOODS

Part # L09919MM

BDI # 22393150

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Powdered Metal
Outside Diameter - Inch: 2.53

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.262
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
NP748236-2

COMPARE

NP748236-2

Description
NP748236-20903 TAPERED ROLLER BRG CUP ; SINGLE PWRDENSE 4 OD

TIMKEN

Part # NP748236-20903

BDI # 20352999

Features

Component: Cup
Width - Millimeter: 16.51
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.53

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 64.262
Bore - Millimeter: 0
Precision Class: Standard
Basic Number: NP748236

Price Inventory : Available to order
Loading Price
QTY
32MEGATECHG5TB 100FT/CARTON

COMPARE

32MEGATECHG5TB 100FT/CARTON

Description
32MEGATECH G5TB XCTN HYDRAULIC HOSE ; POR MEGATECH G5TB OIL-AIR 100FT/REL

GATES

Part # 46572191

BDI # 1104209

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.53
Outside Diameter - Millimeter: 64.262
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 105 Inch | Burst Pressure 2000 PSI
Typical Use: Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line

Inside Diameter - Millimeter: 50.8
Color: Blue

Price Inventory : Available to order
Loading Price
QTY