P26-8MGT-30
Description
P26-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083026
BDI # 1125577
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75.006
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
P26-8M-30 X 1/2 MPB
Description
P26-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY
Part # P268M30MPB
BDI # 983347
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Rough Bore
Belt Width - Millimeter:
30
P268M20-1108
Description
P268M20-1108 SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P268M20-1108
BDI # 610161
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577744
Pitch Diameter - Millimeter:
66.21
P268M30-1108
Description
P268M30-1108 SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P268M30-1108
BDI # 610163
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.676
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577732
Pitch Diameter - Millimeter:
66.21
PHP 26-8M-20TB
Description
PHP 26-8M-20TB PULLEY ; NON-RETURNABLE
Part # PHP 26-8M-20TB
BDI # 1289572
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Bushed