Page 1 of 24

Next

Compare
P26-8MGT-30

COMPARE

P26-8MGT-30

Description
P26-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083026

BDI # 1125577

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75.006
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 66.218
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P26-8M-30 X 1/2 MPB

COMPARE

P26-8M-30 X 1/2 MPB

Description
P26-8M-30 X 1/2 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P268M30MPB

BDI # 983347

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.93
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 66.218
Mounting Method: Rough Bore
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
P268M20-1108

COMPARE

P268M20-1108

Description
P268M20-1108 SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20

MARTIN SPROCKET & GR

Part # P268M20-1108

BDI # 610161

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.676
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN: 577744
Pitch Diameter - Millimeter: 66.21

Price Inventory : Available to order
Loading Price
QTY
PHP 26-8M-20TB

COMPARE

PHP 26-8M-20TB

Description
PHP 26-8M-20TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 26-8M-20TB

BDI # 1289572

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 75
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 28

Face Width - Inch: 1.102
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter: 66.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P268M20-JA

COMPARE

P268M20-JA

Description
P268M20-JA SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20

MARTIN SPROCKET & GR

Part # P268M20-JA

BDI # 610160

Features

Pitch Diameter - Inch: 2.607
Flange Outside Diameter - Millimeter: 74.6
Inch - Metric: Metric
Outside Diameter - Inch: 2.553
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577436
Pitch Diameter - Millimeter: 66.21

Price Inventory : Available to order
Loading Price
QTY