2X50 BLACK GOLD SLIM HOLE ROTARY 3000
Description
2"X50' BLK GOLD SLIM HOLE ROTARY 3000 ; OILFIELD HOSE 50'/REEL
Part # 3670-0655
BDI # 22284839
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | 4 Spiral of High Tensile Steel Wire
Typical Use:
Drilling Rig | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Black
2INX200FT POWERBRAID PLUS 3000PSI
Description
2 X 200 POWERBRAID PLUS ; OILFIELD HOSE 200FT/REL
Part # 3670-0660
BDI # 1098539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
High Tensile Steel Wire Braid | Bend Radius 25 Inch
Typical Use:
Drilling Rigs | Industrial | Rotary
Inside Diameter - Millimeter:
50.8
Color:
Black
32EFG3KX25FT
Description
32EFG3K X25FT HYDRAULIC HOSE ; POR 2" ID X 2.63" OD 3000PSI 25'
Part # 46511744
BDI # 1104040
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 12000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
50.8
Color:
Black
2X200 RL BLACK GOLD POWERSPIRAL 3000
Description
32PS3000XLL BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0821
BDI # 22284595
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black
2X200 CTN BLACK GOLD POWERSPIRAL 3000
Description
32PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 200FT/REL
Part # 3670-0820
BDI # 22284591
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.63
Outside Diameter - Millimeter:
66.802
Other Features:
Bend Radius 25 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Drilling Equipment
Inside Diameter - Millimeter:
50.8
Color:
Black