Page 1 of 2

Next

Compare
PHS 05B-1A26

COMPARE

PHS 05B-1A26

Description
PHS 05B-1A26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A26

BDI # 1284439

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.613

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.736
Pitch Diameter - Millimeter: 66.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B26

COMPARE

PHS 05B-1B26

Description
PHS 05B-1B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1B26

BDI # 1284504

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 2.613
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.736
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 66.37
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
MS1012

COMPARE

MS1012

Description
MS1012 BEARING INNER RING ; 60MM ID 69.49MM OD X

NTN

Part # MS1012

BDI # 17148219

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.736
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Global Part Number GPN: 452932
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MS1012W853

COMPARE

MS1012W853

Description
MS1012W853

NSK

Part # MS1012W853

BDI # 19373486

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.736
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MR1012

COMPARE

MR1012

Description
MR1012#BW ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # MR1012#BW

BDI # 17148559

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.736
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Global Part Number GPN: 452750
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY