R1502-EL
Description
R1502-EL CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # R1502-EL
BDI # 1305895
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.782
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.782
Length Thru Bore - Millimeter:
53.848
Length Thru Bore - Inch:
2.12
Outside Diameter - Millimeter:
70.663
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Global Part Number GPN:
460483
Bushing Series:
GT
R1502EL
Description
R1502EL CYLINDRICAL ROLLER BEARING ; 47.681MM ID 70.658MM OD 22.225MM W OPEN
Part # R1502EL
BDI # 17149302
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.782
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453935
Number of Rows of Rollers:
Single Row