E35B22H
Description
E35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B22H
BDI # 608463
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Triplex Type
Global Part Number GPN:
30781
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
D06BTB22
Description
D06BTB22 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB22
BDI # 607116
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570959
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed
35BS22 1
Description
35BS22 1 ROLLER CHAIN SPROCKET ; 3/8" P 22T 1" BORE
Part # 35BS22 1
BDI # 618718
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Global Part Number GPN:
33009
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Simplex Type
Global Part Number GPN:
569406
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Simplex Type
Global Part Number GPN:
569817
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore