RABRB30/72-XL-FA106

COMPARE

RABRB30/72-XL-FA106

Description
RABRB30/72-XL-FA106 X-LIFE BALL BRG ; NON-RETURNABLE INSERT W/ECC LOCK COLLAR

INA

Part # RABRB30/72-XL-FA106

BDI # 1412121

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 0
Other Features: Single Row | With Inter Liner
Inch - Metric: Metric

Outside Diameter - Inch: 2.843
Length Thru Bore - Millimeter: 35.8
Outer Race Profile: Spherical
Global Part Number GPN: 562093
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A27

COMPARE

PHS 05B-1A27

Description
PHS 05B-1A27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A27

BDI # 1284440

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.713

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.843
Pitch Diameter - Millimeter: 68.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B27

COMPARE

PHS 05B-1B27

Description
PHS 05B-1B27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1B27

BDI # 1284505

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 2.713
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.843
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 68.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY