M270N6
Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE
Part # M270N6
BDI # 601161
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
398.3In-Lbs
2-1/2INX12-1/2FT WET EXHST HARDWALL
Description
2-1/2INX12-1/2FT WET EXHST HARDWALL ; MARINE HOSE
Part # 4686-0624
BDI # 18623410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
2 Ply Synthetic Fabric and 2 Built-In Steel Wire Helix | Bend Radius 6.5 Inch
Typical Use:
Engine Water Circulation | Discharge Line | Heat Exchanger | Wet Exhaust
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2INX100FT MASTER FLEX 100GR WATER
Description
2-1/2" X 100' WATER HOSE ; 100'/REEL
Part # 7744-3105
BDI # 18202059
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Rigid Thermoplastic Helix
Typical Use:
Industrial
Inside Diameter - Millimeter:
63.5
Color:
Green
2-1/2INX100FT MASTER FLEX 101CL WATER
Description
2-1/2" X 100' WATER HOSE ; 100FT/REL
Part # 7744-2105
BDI # 18202050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
Rigid Thermoplastic Helix | Bend Radius 8 Inch
Typical Use:
Agriculture | Industrial
Inside Diameter - Millimeter:
63.5
Color:
Clear
2-1/2INX100FT CHEM ONE BLACK 200
Description
2-1/2INX100FT CHEM ONE BLACK 200 HOSE ; CHEMICAL 100FT/REL
Part # 20408872
BDI # 24575995
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.9
Outside Diameter - Millimeter:
73.66
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Variety of Current Industrial Chemical
Inside Diameter - Millimeter:
63.5
Color:
Black