Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Width - Inch:
1.563
5JEM
Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER
Part # 5JEM
BDI # 621126
Features
Component:
Sleeve
Width - Millimeter:
39.7
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN:
482189
Coupling Type:
Elastomeric Coupling
Torque:
240In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.938
Length Thru Bore - Millimeter:
30.912
Length Thru Bore - Inch:
1.217
Other Features:
Single Row | Normal Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.938
Outside Diameter - Millimeter:
74.625
Bore - Millimeter:
44.45
Length - Millimeter:
34.5
Other Features:
7 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358