PHS 05B-1A28
Description
PHS 05B-1A28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A28
BDI # 1284441
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.813
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.945
Pitch Diameter - Millimeter:
71.45
Mounting Method:
Rough Bore
PHS 05B-1B28
Description
PHS 05B-1B28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B28
BDI # 1284506
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.813
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.945
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
71.45
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
PB8MX-30S-36 MPB
Description
PB8MX-30S-36 MPB SYNCH SPROCKET ; HT500 SYNCHRONOUS SPROCKET
Part # 481953
BDI # 20508623
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
86.563
Inch - Metric:
Metric
Outside Diameter - Inch:
2.945
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore