14274S-2

COMPARE

14274S-2

Description
14274S-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD

TIMKEN

Part # 14274S-20024

BDI # 17201196

Features

Component: Cup
Width - Millimeter: 15.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.965

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 75.311
Global Part Number GPN: 649494
Precision Class: Standard
Basic Number: 14274S

Price Inventory : Available to order
Loading Price
QTY
P48-5MGT-09AL

COMPARE

P48-5MGT-09AL

Description
P48-5MGT-09AL SYNCHRONOUS PULLEY ; 75.3MM OD 76MM PITCH DIA 1.188" BORE

GATES

Part # P48-5MGT-09AL

BDI # 23125550

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.965
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P48-5MGT-15AL

COMPARE

P48-5MGT-15AL

Description
P48-5MGT-15AL SYNCHRONOUS PULLEY ; 75.3MM OD 76MM PITCH DIA 1.188" BORE

GATES

Part # P48-5MGT-15AL

BDI # 23125598

Features

Pitch Diameter - Inch: 2.992
Inch - Metric: Metric
Outside Diameter - Inch: 2.965
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Power Grip GT | Aluminium
Pitch Diameter - Millimeter: 76
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY