14274S-2
Description
14274S-20024 TAPERED ROLLER BEARING CUP ; SINGLE ROW 4 OD
Part # 14274S-20024
BDI # 17201196
Features
Component:
Cup
Width - Millimeter:
15.875
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.965
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
75.311
Global Part Number GPN:
649494
Precision Class:
Standard
Basic Number:
14274S
P48-5MGT-09AL
Description
P48-5MGT-09AL SYNCHRONOUS PULLEY ; 75.3MM OD 76MM PITCH DIA 1.188" BORE
Part # P48-5MGT-09AL
BDI # 23125550
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P48-5MGT-15AL
Description
P48-5MGT-15AL SYNCHRONOUS PULLEY ; 75.3MM OD 76MM PITCH DIA 1.188" BORE
Part # P48-5MGT-15AL
BDI # 23125598
Features
Pitch Diameter - Inch:
2.992
Inch - Metric:
Metric
Outside Diameter - Inch:
2.965
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15