Features
Thread Size:
2.157-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Outside Diameter - Millimeter:
75.413
Threads per Inch:
18
Nominal Thickness - Inch:
0.51
Nominal Thickness - Millimeter:
12.954
AKL.D20-HLA
Description
AKL.D20-HLA ROULEMENT A BILLES ; AXIAL RAINURE COURSE
Part # AKL.D20-HLA
BDI # 1172688
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.813
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.GT20
Description
AKL.GT20 THRUST BALL BEARING ; NON-RETURNABLE 42.95MM X 75.71MM
Part # AKL.GT20
BDI # 18102889
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.813
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row
Cage Material:
Steel
AKL.D19
Description
AKL.D19 THRUST BALL BEARING ; NON-RETURNABLE 41.275MM 75.413 BORE
Part # AKL.D19
BDI # 18317399
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
42.062
Height - Inch:
0.813
Bore 2 - Inch:
1.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Medium Cross Section | Grooved Race | Non Separable
Cage Material:
Steel
AKL.GT19
Description
AKL.GT19 THRUST BALL BEARING ; NON-RETURNABLE 1-5/8" 1 1-21/32"
Part # AKL.GT19
BDI # 1173758
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
42.062
Height - Inch:
0.813
Bore 2 - Inch:
1.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel