10R HSB PM 1.4375IN B WRAPFLEX 3702011
Description
10R HSB PM 1.4375IN B WRAPFLEX ; 3702011
Part # 10288063
BDI # 24111381
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Hub Diameter - Millimeter:
72.136
Hub Diameter - Inch:
2.84
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
10R HSB PM .750 WRAPFLEX 0789337
Description
10R HSB PM .750 WRAPFLEX 0789337 ; 3/16X3/32KW 2SS CPLG HUB
Part # 4500038
BDI # 18484658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
75.946
Hub Diameter - Inch:
2.99
Coupling Type:
Elastomeric Coupling
10R HSB PM 1.625 WRAPFLEX 0789344
Description
10R HSB PM 1.625 WRAPFLEX 0789344 ; 3/8"X3/16"KW 2SS COUPLING HUB
Part # 4500045
BDI # 18484665
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Bore - Millimeter:
41.656
Bore - Inch:
1.64
Other Features:
2 Single Cone | 1 Double Cup | 1 Grease | 2 Seal
Assembly Components:
JRM4249 (2) | JRM4210XDA (1) | GR74 (1) | JRM4200 (2)
Basic Number:
JRM4249
Precision Class:
Standard
10R HSB PM 1.8750 WRAPFLEX 3100443
Description
10R HSB PM 1.8750 WRAPFLEX 3100443 ; 1/2"X1/4"KW 2SS COUPLING HUB
Part # 4500068
BDI # 18484666
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs