Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Simplex Type
Global Part Number GPN:
570593
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
32BTB32
Description
32BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB32
BDI # 618525
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570014
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Bushed
PHS 32B-1A32
Description
PHS 32B-1A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1A32
BDI # 1287209
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
PHS 32B-1B32
Description
PHS 32B-1B32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1B32
BDI # 1287241
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
PHS 32B-1TB32
Description
PHS 32B-1TB32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 32B-1TB32
BDI # 1287273
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Bushed