Page 1 of 2

Next

Compare
F8MX-224S-21-E

COMPARE

F8MX-224S-21-E

Description
F8MX-224S-21 E FIN FAN SYNCH SPROCKET

DODGE

Part # 482206

BDI # 20509121

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX-224S-62-3525

COMPARE

8MX-224S-62-3525

Description
8MX-224S-62-3525 SYNCH SPROCKET

DODGE

Part # 482016

BDI # 20508747

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
8MX-224S-21-3020

COMPARE

8MX-224S-21-3020

Description
8MX-224S-21-3020 SYNCH SPROCKET

DODGE

Part # 481949

BDI # 20508615

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX-224S-12-2517

COMPARE

8MX-224S-12-2517

Description
8MX-224S-12-2517 SYNCH SPROCKET

DODGE

Part # 481909

BDI # 20508535

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX224S21-3020

COMPARE

8MX224S21-3020

Description
8MX224S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756696

TIMKEN

Part # 8MX224S21-3020

BDI # 24302498

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY