Features
Height - Millimeter:
88.9
Bore 1 - Inch:
17
Bore 2 - Millimeter:
431.8
Height - Inch:
3.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
571.5
Other Features:
Light Medium Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN:
649363
Precision Class:
Standard
Basic Number:
LM869410CD
Features
Pilot Diameter - Millimeter:
273.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
328.625
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Hub Bore Range 5-9/16 To 6 | Used With Sprocket
Pilot Length - Inch:
10.5
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
Width - Inch:
0
PH213 PARA-FLEX NEOPRENE ELEMENT
Description
PH213 PARA-FLEX NEOPRENE ELEMENT
Part # 011272
BDI # 239806
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
22.5
Outside Diameter - Millimeter:
571.5
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
56700In-Lbs
Width - Inch:
0