60XXH400-M

COMPARE

60XXH400-M

Description
60XXH400-M SYNCHRONOUS PULLEY

TB WOODS

Part # 60XXH400

BDI # 997038

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 120.65
Face Width - Inch: 4.75

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
60XXH500-M

COMPARE

60XXH500-M

Description
60XXH500-M SYNCHRONOUS PULLEY

TB WOODS

Part # 60XXH500

BDI # 989964

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 147.65
Face Width - Inch: 5.813

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 127

Price Inventory : Available to order
Loading Price
QTY
60XXH200-J

COMPARE

60XXH200-J

Description
60XXH200-J SYNCHRONOUS PULLEY

TB WOODS

Part # 60XXH200

BDI # 984267

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
60XXH300-J

COMPARE

60XXH300-J

Description
60XXH300-J SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 60XXH300

BDI # 982602

Features

Pitch Diameter - Inch: 23.873
Inch - Metric: Inch
Outside Diameter - Inch: 23.753
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 606.374
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY