EE911618-90044
Description
EE911618 90044 ; TAPERED ROLLER BRG ASS
Part # 053893706221
BDI # 1355600
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Outside Diameter - Millimeter:
609.6
Bore - Millimeter:
411.175
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659446
Assembly Components:
EE911618 (1) | 912400 (1)
Basic Number:
EE911618
Precision Class:
Standard
Features
Height - Millimeter:
114.046
Bore 1 - Inch:
11.999
Bore 2 - Millimeter:
307.188
Height - Inch:
4.49
Bore 2 - Inch:
12.094
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
120TP153
Description
120TP153 CYL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 120TP153
BDI # 1310209
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
12
Bore 2 - Millimeter:
307.188
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
24X8 3/8-E CR
Description
24X8 3/8-E CR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 24838C
BDI # 991428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
24X5 1/4-E STR
Description
24X5 1/4-E STR VARIABLE SPEED PULLEY ; FLAT FACE 2-5/8" LTB E BUSHING
Part # 24514S
BDI # 988776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley