P144-14MGT-85

COMPARE

P144-14MGT-85

Description
P144-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT

GATES

Part # 77118144

BDI # 1125468

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY