Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Duplex Type
Global Part Number GPN:
569652
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Simplex Type
Global Part Number GPN:
570574
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
16BTB80
Description
16BTB80 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB80
BDI # 615837
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570955
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Simplex Type
Global Part Number GPN:
569049
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
80A80
Description
80A80 ROLLER CHAIN SPROCKET ; 1" P 80T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A80
BDI # 624459
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Global Part Number GPN:
31890
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore