Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Duplex Type
Global Part Number GPN:
569497
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31235
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
24CTB54
Description
24CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB54
BDI # 617755
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570758
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Global Part Number GPN:
30235
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571477
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed