Page 1 of 5

Next

Compare
NU1096EAMAWEW236C6

COMPARE

NU1096EAMAWEW236C6

Description
NU1096EAMAWEW236C6 CYLINDRICAL RLR BRG ; SGL ROW

TIMKEN

Part # NU1096EAMAWEW236C6

BDI # 24716558

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.559
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ1096EMAWEW45AW50AC3

COMPARE

NJ1096EMAWEW45AW50AC3

Description
NJ1096EMAWEW45AW50AC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NJ1096EMAWEW45AW50AC3

BDI # 21564568

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.559
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23096YMBW507C08C3

COMPARE

23096YMBW507C08C3

Description
23096YMBW507C08C3 SPHERICAL RLR BRG ; 480MM ID 700MM OD

TIMKEN

Part # 23096YMBW507C08C3

BDI # 20054435

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23096YMBW525C08

COMPARE

23096YMBW525C08

Description
23096YMBW525C08 SPHERICAL RLR BRG ; 480MM ID 700MM OD

TIMKEN

Part # 23096YMBW525C08

BDI # 1318290

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23096KYMBW906AC3

COMPARE

23096KYMBW906AC3

Description
23096KYMBW906AC3 SPHERICAL RLR BRG

TIMKEN

Part # 23096KYMBW906AC3

BDI # 20054436

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY