PX280 PARA-FLEX NEOPRENE ELEMENT
Description
PX280 PARA-FLEX NEOPRENE ELEMENT
Part # 011313
BDI # 239831
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
28.5
Outside Diameter - Millimeter:
723.9
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
302200In-Lbs
Width - Inch:
0
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
28.5
Outside Diameter - Millimeter:
723.9
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
302200In-Lbs
Width - Inch:
0
EE647220-902A2
Description
EE647220-902A2 ; TRB SINGLE ASSEMBLY 24-36 OD
Part # EE647220-902A2
BDI # 1355381
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
28.5
Outside Diameter - Millimeter:
723.9
Bore - Millimeter:
558.8
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
661664
Assembly Components:
EE647220 (1) | 647285 (1)
Basic Number:
EE647220
Precision Class:
Standard