W16814M20-F

COMPARE

W16814M20-F

Description
W16814M20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756206

TIMKEN

Part # W16814M20-F

BDI # 24304092

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
W16814M65-M

COMPARE

W16814M65-M

Description
W16814M65-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756208

TIMKEN

Part # W16814M65-M

BDI # 24304096

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY
W16814M90-M

COMPARE

W16814M90-M

Description
W16814M90-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756209

TIMKEN

Part # W16814M90-M

BDI # 24304098

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
W16814M120-M

COMPARE

W16814M120-M

Description
W16814M120-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756205

TIMKEN

Part # W16814M120-M

BDI # 24304090

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 133
Face Width - Inch: 5.236

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 120

Price Inventory : Available to order
Loading Price
QTY
W16814M42-F

COMPARE

W16814M42-F

Description
W16814M42-F SYNCHRONOUS SPROCKET ; QD BUSHED 101756207

TIMKEN

Part # W16814M42-F

BDI # 24304094

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.355
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY