P31-8MGT-30
Description
P31-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT
Part # 77083031
BDI # 1125618
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
86.614
Inch - Metric:
Metric
Outside Diameter - Inch:
3.054
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed