Page 1 of 2

Next

Compare
SX0860LLUC4

COMPARE

SX0860LLUC4

Description
SX0860LLUC4 BALL BEARING ; SMALL SIZE

NTN

Part # SX0860LLUC4

BDI # 1231014

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19.71
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.061

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PHP 31-T10-25RSB

COMPARE

PHP 31-T10-25RSB

Description
PHP 31-T10-25RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 31-T10-25RSB

BDI # 1292367

Features

Pitch Diameter - Inch: 3.133
Flange Outside Diameter - Millimeter: 83
Inch - Metric: Metric
Outside Diameter - Inch: 3.061
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 79.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 40-T10-25RSB

COMPARE

PHP 40-T10-25RSB

Description
PHP 40-T10-25RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 40-T10-25RSB

BDI # 1292376

Features

Pitch Diameter - Inch: 3.133
Flange Outside Diameter - Millimeter: 83
Inch - Metric: Metric
Outside Diameter - Inch: 3.061
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 79.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 47-T10-25RSB

COMPARE

PHP 47-T10-25RSB

Description
PHP 47-T10-25RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 47-T10-25RSB

BDI # 1292385

Features

Pitch Diameter - Inch: 3.133
Flange Outside Diameter - Millimeter: 83
Inch - Metric: Metric
Outside Diameter - Inch: 3.061
Face Width - Millimeter: 37

Face Width - Inch: 1.457
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 79.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 66-T10-25RSB

COMPARE

PHP 66-T10-25RSB

Description
PHP 66-T10-25RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 66-T10-25RSB

BDI # 1292396

Features

Pitch Diameter - Inch: 3.133
Flange Outside Diameter - Millimeter: 83
Inch - Metric: Metric
Outside Diameter - Inch: 3.061
Face Width - Millimeter: 56

Face Width - Inch: 2.205
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 79.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY