2-1/2INX100FT SANI PURE F AND B 150PSI
Description
2-1/2" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3131-0003
BDI # 18201426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
High Tensile Synthetic Textile | Bend Radius 30 Inch | High Tensile Synthetic Textile
Typical Use:
Barge | Industrial | Routing | Transfer of Animal Fat, Vegetable Oil and Edible Oil
Inside Diameter - Millimeter:
63.5
Color:
White
SW099/100 SPIDER URETHANE RING
Description
SW099/100 SPIDER URETHANE RING ; COUPLING ELEMENT
Part # SW099/100-SPIDER RING-URE
BDI # 595159
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
626In-Lbs
Features
Component:
Snap Wrap Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Components May or May Not Intermix Among Brands | Without Retaining Ring
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
2-1/2INX100FT HOT AIR BLOWER HOSE 110PSI
Description
2-1/2"X100' HOT AIR BLOWER HOSE 110PSI ; 3.08"OD BLACK 100'/REEL
Part # 4691-0503
BDI # 18201872
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
Bend Radius 14 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Industrial | Maintenance
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2X100 PLICORD EXTREMEFLEXBEVRDEZC200
Description
2-1/2X100 PLICORD EXTREMEFLEXBEVRDEZC200 ; HOSE 100FT/REL
Part # 20775986
BDI # 24578831
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.08
Outside Diameter - Millimeter:
78.232
Other Features:
1 Ply Synthetic Fabric Spiral with Double Galvanized Wire Helix | with EZ Clean Cover
Typical Use:
Liquid Transfer | Beer | Wine | Distillery | Beverage
Inside Diameter - Millimeter:
63.5
Color:
Red