Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
11.125
Other Features:
Pre Lubricated
SET80
Description
SET80-900SA TPD RLR MULTI-BRNG KIT ; NON-RETURNABLE 4-8 OD
Part # SET80-900SA
BDI # 20353143
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.14
Outside Diameter - Millimeter:
79.756
Bore - Millimeter:
44.958
Bore - Inch:
1.77
Other Features:
1 Single Cone | 1 Single Cup | Locking Collar
Assembly Components:
U497 (1) | U460L (1) | K444658 (1)
Basic Number:
SET80
Precision Class:
Standard
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
36.322
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
3.14
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
208KRR4Z17PFS615
Description
208KRR4Z17PFS615 DEEP GRV RDL BALL BRG ; 12 OD
Part # 208KRR4Z17PFS615
BDI # 19286682
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27.5
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.14
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
T40BB18 M10 SET
Description
T40BB18 M10 SPROCKET SET
Part # T-40BB18-M10 SPROCKET SET
BDI # 23186974
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Outside Diameter - Millimeter:
79.756
Other Features:
RunRight | Tensioner