PHS 05B-2B30
Description
PHS 05B-2B30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-2B30
BDI # 1284773
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.142
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
76.53
Mounting Method:
Rough Bore
PHS 05B-1A30
Description
PHS 05B-1A30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A30
BDI # 1284443
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.142
Pitch Diameter - Millimeter:
76.53
Mounting Method:
Rough Bore
PHS 05B-1B30
Description
PHS 05B-1B30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B30
BDI # 1284508
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.142
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
76.53
Mounting Method:
Rough Bore
D05B30
Description
D05B30 ROLLER CHAIN SPROCKET ; 30T 3.186" OD 05B-2 0.315" PITCH
Part # D05B30
BDI # 23778320
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.142
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
76.53
Mounting Method:
Rough Bore