8MX32S12-1210
        
            Description
            
            8MX32S12-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756406
    
Part # 8MX32S12-1210
BDI # 24302536
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                91.694
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.145
                        
        
                            Face Width - Millimeter:
                            
                                18.288
                        
        
                            Face Width - Inch:
                            
                                0.72
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX32S36-1210
        
            Description
            
            8MX32S36-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756408
    
Part # 8MX32S36-1210
BDI # 24302540
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                91.694
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.145
                        
        
                            Face Width - Millimeter:
                            
                                40.132
                        
        
                            Face Width - Inch:
                            
                                1.58
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                91.694
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.145
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                91.694
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.145
                        
        
                            Face Width - Millimeter:
                            
                                66.675
                        
        
                            Face Width - Inch:
                            
                                2.625
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                91.694
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.145
                        
        
                            Face Width - Millimeter:
                            
                                14.478
                        
        
                            Face Width - Inch:
                            
                                0.57
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter