2 3V 315 JA
Description
2 3V 315 JA V-BELT SHEAVE ; 2 GROOVES 3.15" OD BUSHED
Part # 2 3V 315 JA
BDI # 616535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580753
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
1VP34-7/8
Description
1VP34-7/8 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE
Part # 2105000044
BDI # 649514
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Global Part Number GPN:
579370
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
UB224NL LINK BELT
Description
UB224NL LINK BELT INSERT BALL BEARING ; 1-1/2" SHAFT DIA
Part # UB224NL LINK BELT
BDI # 15081419
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
48.412
Outer Race Profile:
Cylindrical
Global Part Number GPN:
245251
Mounting Method:
Set Screw
3 3V 315 H
Description
3 3V 315 H V-BELT SHEAVE ; 3GR 3V 3.15" OD BORED FOR H BUSHING
Part # 3 3V 315 H
BDI # 21978826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
H
Number of Grooves:
3
BK30X7/8
Description
BK30X7/8 V-BELT SHEAVE ; NON-RETURNABLE FHP CI FINISHED BORE
Part # 1028026
BDI # 319675
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
22.225
Other Features:
Type 2
Global Part Number GPN:
16426
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1