Features
Pitch Diameter - Inch:
3.223
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.193
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
81.86
Mounting Method:
Rough Bore
CB435132
Description
CB435132 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 4
Part # CB435132
BDI # 18252433
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.688
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.193
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
68.275
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
81.102
CB435140
Description
CB435140 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 5
Part # CB435140
BDI # 18252434
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.688
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.193
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
68.275
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
81.102
PHP 27L050TB
Description
PHP 27L050TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27L050TB
BDI # 1288983
Features
Pitch Diameter - Inch:
3.223
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.193
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.86
Mounting Method:
Bushed
PHP 27L075TB
Description
PHP 27L075TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27L075TB
BDI # 1289049
Features
Pitch Diameter - Inch:
3.223
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.193
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.86
Mounting Method:
Bushed