CB435150
Description
CB435150 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 6- 1/4
Part # CB435150
BDI # 18252435
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.688
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.193
Length Thru Bore - Millimeter:
158.75
Nominal Bore - Millimeter:
68.275
Length Thru Bore - Inch:
6.25
Outside Diameter - Millimeter:
81.102
Features
Pitch Diameter - Inch:
3.223
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.193
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.86
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.223
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.193
Face Width - Millimeter:
31.8
Face Width - Inch:
1.252
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
81.86
Mounting Method:
Rough Bore
CB435140
Description
CB435140 SLEEVE BEARING ; CAST-BRONZE 2-11/16 X 3- 3/16 X 5
Part # CB435140
BDI # 18252434
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.688
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.193
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
68.275
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
81.102
Features
Pitch Diameter - Inch:
3.223
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.193
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.86
Mounting Method:
Bushed