P525M15-JA
        
            Description
            
            P525M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755608
    
Part # P525M15-JA
BDI # 24303398
Features
        
                            Pitch Diameter - Inch:
                            
                                3.258
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                86.614
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.213
                        
        
                            Face Width - Millimeter:
                            
                                16.51
                        
        
                            Face Width - Inch:
                            
                                0.65
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                82.753
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P525M25-JA
        
            Description
            
            P525M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755609
    
Part # P525M25-JA
BDI # 24303400
Features
        
                            Pitch Diameter - Inch:
                            
                                3.258
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                86.614
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.213
                        
        
                            Face Width - Millimeter:
                            
                                26.416
                        
        
                            Face Width - Inch:
                            
                                1.04
                        
        
                            Belt Pitch:
                            
                                5 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                82.753
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter