Page 1 of 107

Next

Compare
2AK32H

COMPARE

2AK32H

Description
2AK32H V-BELT SHEAVE ; NON-RETURNABLE 1GR A 3.2" PD BORED FOR H

BROWNING

Part # 1042720

BDI # 321721

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Outside Diameter - Millimeter: 82.55
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Type 1 | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 17096
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
5SC35

COMPARE

5SC35

Description
5SC35 SLEEVE COUPLING FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 5SC35

BDI # 621143

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
M802011-2

COMPARE

M802011-2

Description
M802011-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/4" OD 0.795" WD

TIMKEN

Part # M802011-20082

BDI # 1366526

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 3.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 82.55
Other Features: Medium Duty
Global Part Number GPN: 646940
Precision Class: Standard
Basic Number: M802011

Price Inventory : In stock
Loading Price
QTY
5J 1 1/8

COMPARE

5J 1 1/8

Description
5J 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5J 1 1/8

BDI # 621120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 27
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
MR 40 SS

COMPARE

MR 40 SS

Description
MR 40 SS NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID

MCGILL

Part # 5454030000

BDI # 347269

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.25
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23103
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY