Page 1 of 4

Next

Compare
K75X83X40-ZW/0-7

COMPARE

K75X83X40-ZW/0-7

Description
K75X83X40-ZW/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K75X83X40-ZW/0-7

BDI # 1181190

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.268
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
5S X 22MM

COMPARE

5S X 22MM

Description
5S X 22MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET

DODGE

Part # 004861

BDI # 27314074

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 34
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S X 19MM FLANGE;004859

COMPARE

5S X 19MM FLANGE;004859

Description
5S X 19MM FLANGE ; 004859 ; SLEEVE CPLG FLANGE

DODGE

Part # 004859

BDI # 23728337

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 34
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S X 24MM FLANGE;004862

COMPARE

5S X 24MM FLANGE;004862

Description
5S X 24MM FLANGE ; 004862 ; SLEEVE CPLG FLANGE

DODGE

Part # 004862

BDI # 23728327

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 34
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5S X 28MM

COMPARE

5S X 28MM

Description
5S X 28MM FLANGE ; D-FLEX TYPE S FL AND B FL

DODGE

Part # 004864

BDI # 27306928

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.268

Length Thru Bore - Millimeter: 34
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 48
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : Available to order
Loading Price
QTY