PHP 21H100TB
Description
PHP 21H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21H100TB
BDI # 1289248
Features
Pitch Diameter - Inch:
3.343
Flange Outside Diameter - Millimeter:
91
Inch - Metric:
Inch
Outside Diameter - Inch:
3.289
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
84.9
Mounting Method:
Bushed
RSL185011-A
Description
RSL185011-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # RSL185011-A
BDI # 1177257
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.289
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449523
Number of Rows of Rollers:
Double Row