Page 1 of 14

Next

Compare
HB50C15X58

COMPARE

HB50C15X58

Description
HB50C15X58 IDLER SPROCKET ; IDLER SPROCKET

RINGBALL

Part # HB50C15X58

BDI # 18252158

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.32
Length Thru Bore - Millimeter: 18.288
Other Features: 0.343 Inch Teeth Width | With 203KRR2 Bearing

Price Inventory : In stock
Loading Price
QTY
50BB15H 5/8

COMPARE

50BB15H 5/8

Description
50BB15H 5/8 IDLER SPROCKET ; 5/8" P 15T HT BALL BRG 5/8" BORE

MARTIN SPROCKET & GR

Part # 50BB15H 5/8

BDI # 621213

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.32
Length Thru Bore - Millimeter: 18.288
Other Features: 0.343 Inch Teeth Width

Price Inventory : In stock
Loading Price
QTY
L110 25MM 8X3.3MM KW

COMPARE

L110 25MM 8X3.3MM KW

Description
L110 25MM 8X3.3MM KW COUPLING HUB ; 25MM BORE 84.328MM HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-25MMH7-8X3.3MMKW

BDI # 595281

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
PHS 50-2BH15

COMPARE

PHS 50-2BH15

Description
PHS 50-2BH15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-2BH15

BDI # 24760221

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 0

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.32
Pitch Diameter - Millimeter: 0
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE L110-1-1/2INCH

COMPARE

PHE L110-1-1/2INCH

Description
PHE L110-1-1 /2INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L110-1-1/2INCH

BDI # 24759344

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY