Page 1 of 9

Next

Compare
L110 16MM 5X2.3MM KW

COMPARE

L110 16MM 5X2.3MM KW

Description
L110 16MM 5X2.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L110-HUB-16MMH7-5X2.3MMKW

BDI # 595853

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 11T 16/32DP LLOC

COMPARE

L110 11T 16/32DP LLOC

Description
L110 11T 16/32DP LLOC COUPLING HUB ; 3.32IN OD X 4.22IN L METALLIC SINT IRON

TIMKEN LOVEJOY

Part # L110-HUB-11T-16/32DP-LLOC

BDI # 594710

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 11 Teeth | L-LOC Clamping Feature
Mounting Method: Clamp
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L110 13T 16/32DP LLOC

COMPARE

L110 13T 16/32DP LLOC

Description
L110 13T 16/32DP LLOC COUPLING HUB ; 3.32" HUB DIA HUB SHAFT

TIMKEN LOVEJOY

Part # L110-HUB-13T-16/32DP-LLOC

BDI # 594711

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Mounting Method: Clamp
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
SS110 HUB 5/8 RSB NKW NO SETSCREW

COMPARE

SS110 HUB 5/8 RSB NKW NO SETSCREW

Description
SS110 HUB 5/8 RSB NKW NO SETSCREW

TIMKEN LOVEJOY

Part # SS110-HUB-5/8-RSB-NKW

BDI # 596829

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling
Torque: NBR 792 | Hytrel/Bronze 2268 | Urethane 1188 | Urethane JR 1090In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L110 23T 16/32DP LLOC

COMPARE

L110 23T 16/32DP LLOC

Description
L110 23T 16/32DP LLOC COUPLING HUB

TIMKEN LOVEJOY

Part # L110-HUB-23T-16/32DP-LLOC

BDI # 594715

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 23 Teeth | L-LOC Clamping Feature
Mounting Method: Clamp
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY