Page 1 of 39

Next

Compare
W348M22-SH

COMPARE

W348M22-SH

Description
W348M22-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W348M22-SH

BDI # 613005

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 95.25
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577927
Pitch Diameter - Millimeter: 86.58

Price Inventory : Available to order
Loading Price
QTY
P34-8M-30-SH

COMPARE

P34-8M-30-SH

Description
P34-8M-30-SH SYNCHRONOUS PULLEY

TB WOODS

Part # P348M30

BDI # 990726

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W34-8M-12-SH

COMPARE

W34-8M-12-SH

Description
W34-8M-12-SH SYNCHRONOUS PULLEY

TB WOODS

Part # W348M12

BDI # 990142

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 14.656

Face Width - Inch: 0.577
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P34-8M-85 X 7/8 MPB

COMPARE

P34-8M-85 X 7/8 MPB

Description
P34-8M-85 X 7/8 MPB SYNCHRONOUS PULLEY

TB WOODS

Part # P348M85

BDI # 990924

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W34-8M-22-SH

COMPARE

W34-8M-22-SH

Description
W34-8M-22-SH SYNCHRONOUS PULLEY

TB WOODS

Part # W348M22

BDI # 985252

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 97.028
Inch - Metric: Metric
Outside Diameter - Inch: 3.355
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY